Carbon Dioxide Caution Reflective Label, 5 in H, 7 in W, English, LCU3-0093-RD_7x5

  • Mfr # LCU3-0093-RD_7x5

  • Zoro # G4835461


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0093-RD_7x5
Zoro #
G4835461
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Caution Reflective Label
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates, Vacate Immediately Carbon Dioxide Gas Can Cause Injury or Death
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Number of Printed Sides
1
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Abrasion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Yellow
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Carbon Dioxide Caution Reflective Label

Description

Carbon Dioxide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.