Carbon Dioxide Warning Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU6-0014-ND_5X3.5

  • Mfr # LCU6-0014-ND_5X3.5

  • Zoro # G9471765


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0014-ND_5X3.5
Zoro #
G9471765
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Warning Label
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Orange, Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header
Warning
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Mirror Print
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Carbon Dioxide Warning Label

Description

Carbon Dioxide Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.