Carbon Dioxide Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0014-ND_7X5

  • Mfr # LCU6-0014-ND_7X5

  • Zoro # G9471747


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0014-ND_7X5
Zoro #
G9471747
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Warning Label
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Graffiti Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Background Color
Orange, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Carbon Dioxide Warning Label

Description

Carbon Dioxide Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.