Carbon Dioxide Warning Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU6-0014-ND_10X7

  • Mfr # LCU6-0014-ND_10X7

  • Zoro # G9471701


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0014-ND_10X7
Zoro #
G9471701
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Dioxide Warning Label
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Warning
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Header Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange, Yellow
Adhesive Style
Permanent
Graffiti Resistant
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Carbon Dioxide Warning Label

Description

Carbon Dioxide Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products