Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0323-RD_7x5

  • Zoro # G4303190


product price: $4.79
/ea

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0323-RD_7x5
Zoro #
G4303190
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Monoxide Caution Reflective Label
Header
Caution
Legend
Carbon Monoxide May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Vinyl
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Legend
Carbon Monoxide May Be Present
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Glow In The Dark
No
Metal Detectable
No
Mirror Print
No
Product Type
Carbon Monoxide Caution Reflective Label

Description

Carbon Monoxide Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.