Zoro Homepage

Carbon Monoxide Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0011-RD_10x7

  • Zoro # G4840355


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Carbon Monoxide May Be Present Wear Necessary Protective Equipment and Proceed with Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0011-RD_10x7
Zoro #
G4840355
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Carbon Monoxide Caution Reflective Label
Legend
Carbon Monoxide May Be Present Wear Necessary Protective Equipment and Proceed with Caution
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Black
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Sign Header Background Color
Yellow
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Product Type
Carbon Monoxide Caution Reflective Label

Description

Carbon Monoxide Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.