Shop LYLE

Cattle Crossing Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-1554-DG_18x18

  • Mfr # T1-1554-DG_18x18

  • Zoro # G5193163


product price:  $39.19
/ea

Key Features

Header
No Header
Legend
Cattle Crossing
Width
18 in
Height
18 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1554-DG_18x18
Zoro #
G5193163
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Cattle Crossing Traffic Sign
Header
No Header
Legend
Cattle Crossing
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W11A-4P
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Average Outdoor Durability
8 to 10 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header
No Header
Sign Properties
Rigid
MUTCD Sign Description
Cattle Crossing
Sign Legend
Cattle Crossing
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
18 in
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
State Specific Sign
No
Material Properties
Roll Up

Description

Cattle Crossing Traffic Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.