Caustic Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0399-ND_10X7

  • Mfr # LCU4-0399-ND_10X7

  • Zoro # G9334851


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Unloading Caustic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0399-ND_10X7
Zoro #
G9334851
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caustic Danger Label
Header
Danger
Legend
Unloading Caustic
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Legend
Unloading Caustic
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA

Description

Caustic Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unloading Caustic, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.