Caustic Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0629-ND_10X7

  • Mfr # LCU4-0629-ND_10X7

  • Zoro # G9459348


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Caustic Unloading Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0629-ND_10X7
Zoro #
G9459348
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caustic Danger Label
Header
Danger
Legend
Caustic Unloading Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Caustic Unloading Area Authorized Personnel Only
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Caustic Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Unloading Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.