Caution, Alarm Will Sound If Door Opens, 5 in W x 3 1/2 in H, , LCU3-0326-RD_5x3.5

  • Mfr # LCU3-0326-RD_5x3.5

  • Zoro # G4303008


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Legend
Alarm Will Sound If Door Opens
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0326-RD_5x3.5
Zoro #
G4303008
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Alarm Will Sound If Door Opens
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Header Background Color
Black
Header
Caution
Printed Language
English
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Alarm Will Sound If Door Opens
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alarm Will Sound If Door Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.