Caution, Alarm Will Sound If Door Opens, 7 in W x 5 in H, , Reflective Sheeting, LCU3-0326-RD_7x5

  • Mfr # LCU3-0326-RD_7x5

  • Zoro # G4303017


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Alarm Will Sound If Door Opens
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0326-RD_7x5
Zoro #
G4303017
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Alarm Will Sound If Door Opens
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Background Color
Yellow
Header
Caution
Material
Vinyl
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Printed Language
English
Legend Style
Text
Header Background Color
Black
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Material Properties
Flexible
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend
Alarm Will Sound If Door Opens
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Protective Coating
No Protective Coating
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Alarm Will Sound If Door Opens, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.