Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION APPROACH DOOR SLOWLY, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1053-NP_10X7

  • Mfr # U4-1053-NP_10X7

  • Zoro # G4727795


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
CAUTION APPROACH DOOR SLOWLY
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1053-NP_10X7
Zoro #
G4727795
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
CAUTION APPROACH DOOR SLOWLY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Material
Plastic
Language
English
Printed Language
English
Shape
Rectangle
Metal Detectable
No
Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend
Approach Door Slowly
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.