Caution, Authorized Personnel Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U4-1065-RA_10X7

  • Zoro # G2726328


product price: $13.19
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1065-RA_10X7
Zoro #
G2726328
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Sign Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Subject Matter
Authorized Personnel & Restricted Access
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Authorized Personnel Only
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Text Color
White
Abrasion Resistant
No
Product Type
Danger Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products