Caution, Beehives, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1078-NA_14x10

  • Mfr # U4-1078-NA_14x10

  • Zoro # G5177431


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Beehives
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1078-NA_14x10
Zoro #
G5177431
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Beehives
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Beehives
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header
Caution
Abrasion Resistant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Header Style
Text

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beehives, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.