Zoro Homepage

Caution, Beehives, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1078-NP_14X10

  • Mfr # U4-1078-NP_14X10

  • Zoro # G4716260


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Beehives
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1078-NP_14X10
Zoro #
G4716260
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Beehives
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Beehives
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beehives, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.