Caution, Beehives, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U4-1078-RD_10X7

  • Mfr # U4-1078-RD_10X7

  • Zoro # G2726127


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Beehives
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1078-RD_10X7
Zoro #
G2726127
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Beehives
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Subject Matter
Keep Clear
Header Background Color
Black
Material
Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Language
English
Header
Caution
Legend Color
black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Sign Legend
Beehives
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Background Color
Black
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Caution
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beehives, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.