Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAUTION BEES STAY CLEAR, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1080-NP_10X7

  • Mfr # U4-1080-NP_10X7

  • Zoro # G4727935


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
CAUTION BEES STAY CLEAR
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1080-NP_10X7
Zoro #
G4727935
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
CAUTION BEES STAY CLEAR
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Material
Plastic
Language
English
Shape
Rectangle
Color
Yellow
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend Text Color
Black
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Sign Legend
Bees Stay Clear
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.