CAUTION BEFORE CLEANING OR SERVICING DISCONNECT POWER SUPPLIES, 7 x 10, Plastic, U4-1081-NP_10X7
Mfr # U4-1081-NP_10X7
Zoro # G4727941
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Legend
CAUTION BEFORE CLEANING OR SERVICING DISCONNECT POWER SUPPLIES
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1081-NP_10X7
Zoro #
G4727941
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Cleaning Or Servicing Disconnect Power Supplies, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.