Caution, Broken Glass Only, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1095-NA_10x7

  • Mfr # U4-1095-NA_10x7

  • Zoro # G5819620


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Broken Glass Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1095-NA_10x7
Zoro #
G5819620
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Broken Glass Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Header
Caution
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Broken Glass Only
Average Outdoor Durability
3 to 5 yr
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Broken Glass Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.