Zoro Homepage

CAUTION BUDDY SYSTEM IS REQUIRED FOR ENTRY, 7 in x 10 in, Plastic, U4-1096-NP_10X7

  • Mfr # U4-1096-NP_10X7

  • Zoro # G4728011


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
CAUTION BUDDY SYSTEM IS REQUIRED FOR ENTRY
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1096-NP_10X7
Zoro #
G4728011
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
CAUTION BUDDY SYSTEM IS REQUIRED FOR ENTRY
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Printed Language
English
Language
English
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Legend
Buddy System Is Required For Entry
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.