CAUTION BUMP CAPS MUST BE WORN IN THIS AREA, 7 in x 10 in, Plastic, U4-1097-NP_10X7

  • Mfr # U4-1097-NP_10X7

  • Zoro # G4728020


product price:  $5.15
/ea

Key Features

Legend
CAUTION BUMP CAPS MUST BE WORN IN THIS AREA
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1097-NP_10X7
Zoro #
G4728020
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
CAUTION BUMP CAPS MUST BE WORN IN THIS AREA
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Material
Plastic
Language
English
Color
Yellow
Shape
Rectangle
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Bump Caps Must Be Worn In This Area
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bump Caps Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.