CAUTION BURIED ELECTRIC LINE BELOW, 7 in x 10 in, Plastic, U4-1100-NP_10X7

  • Mfr # U4-1100-NP_10X7

  • Zoro # G4728048


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
CAUTION BURIED ELECTRIC LINE BELOW
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1100-NP_10X7
Zoro #
G4728048
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
CAUTION BURIED ELECTRIC LINE BELOW
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material
Plastic
Language
English
Printed Language
English
Shape
Rectangle
Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Buried Electric Line Below
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
State Specific Sign
No
Mirror Print
No
Sign Header
Caution
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electric Line Below, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.