Caution, Capacity _ Lbs., 10 in W x 7 in H, Plastic, LCU3-0241-NP_10x7

  • Mfr # LCU3-0241-NP_10x7

  • Zoro # G5286421


product price: $4.59
/ea

Key Features

Legend
Capacity ___ Lbs.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0241-NP_10x7
Zoro #
G5286421
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Capacity ___ Lbs.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
Yes
Chemical Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header
Caution
Material Properties
Flexible
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Capacity ___ Lbs
Material Special Properties
Write-On Surface
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity ___ Lbs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.