Caution, Capacity _ Lbs., 14 in W x 10 in H, Non-PVC Polymer, LCU3-0241-ED_14x10

  • Mfr # LCU3-0241-ED_14x10

  • Zoro # G5276122


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Capacity ___ Lbs.
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0241-ED_14x10
Zoro #
G5276122
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Capacity ___ Lbs.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Sign Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Write-On Surface
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Capacity ___ Lbs
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Header Background Color
Black
Corrosion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity ___ Lbs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.