Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Capacity _ Lbs., 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1104-RD_7X5

  • Mfr # U4-1104-RD_7X5

  • Zoro # G2097947


product price: $2.95
/ea

Key Features

Legend
Capacity _______ Lbs.
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1104-RD_7X5
Zoro #
G2097947
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Capacity _______ Lbs.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Header
Caution
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Background Color
Yellow
Material
Vinyl
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Header
Caution
Graffiti Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend
Capacity ___ Lbs.
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Product Type
Safety Sign
Sign Background Color
Yellow
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Subject Matter
Personal Protection

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity ___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.