Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Capacity _ Lbs., 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1104-RA_10X7

  • Mfr # U4-1104-RA_10X7

  • Zoro # G2725585


product price: $10.19
/ea

Key Features

Legend
Capacity _______ Lbs.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1104-RA_10X7
Zoro #
G2725585
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Capacity _______ Lbs.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Aluminum
ANSI Compliant
Yes
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Yellow
Background Color
Yellow
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable, Write-On Surface
Sign Header
Caution
Sign Header Text Color
Yellow
Number of Printed Sides
1
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Capacity ___ Lbs.
Includes Mounting Hardware
No
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity ___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.