Caution Check Mirror For Traffic Before Proceeding, 7 1/2 x 6, V-Shape Projection, LCVB-0034-NA_4x6

  • Mfr # LCVB-0034-NA_4x6

  • Zoro # G5911427


product price: $10.99
/ea

Key Features

Legend
Caution Check Mirror For Traffic Before Proceeding (w sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0034-NA_4x6
Zoro #
G5911427
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
3 in

Details

Item
Facility Sign
Legend
Caution Check Mirror For Traffic Before Proceeding (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Color
Blue
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Anti-Slip Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Check Mirror For Traffic Before Proceeding
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.