Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Check Mirror For Traffic Before Proceeding, 7 1/2 x 6, V-Shape Projection, LCVB-0034-RA_4x6

  • Mfr # LCVB-0034-RA_4x6

  • Zoro # G5936021


product price: $10.89
/ea

Key Features

Legend
Caution Check Mirror For Traffic Before Proceeding (w sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0034-RA_4x6
Zoro #
G5936021
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
Caution Check Mirror For Traffic Before Proceeding (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Blue
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
Yes
Metal Detectable
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Check Mirror For Traffic Before Proceeding
Chemical Resistant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
2 Flange
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Background Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Check Mirror For Traffic Before Proceeding, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.