Caution, Clearance _ft_in, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0034-ED_10x7

  • Mfr # LCU3-0034-ED_10x7

  • Zoro # G5248113


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Clearance ___ft___in
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0034-ED_10x7
Zoro #
G5248113
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Clearance ___ft___in
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header
Caution
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Material Special Properties
Write-On Surface
State Specific Sign
No
Sign Legend
Clearance ___ Ft.___In.
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Mirror Print
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Sign Header
Caution
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
No
Header Pictogram ID
PPIC-51
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Write on Surface
Yes
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Clearance ___ Ft.___In., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products