Caution, Clearance _ft_in, 5 in x 7 in, Reflective Sheeting, U4-1130-RD_7X5

  • Mfr # U4-1130-RD_7X5

  • Zoro # G2725305


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Clearance ___ft___in
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1130-RD_7X5
Zoro #
G2725305
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Clearance ___ft___in
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Header
Caution
Material
Vinyl
Sign Background Color
Yellow
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Printed Language
English
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Header
Caution
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Header Text Color
Yellow
Mirror Print
No
Sign Legend
Clearance ___Ft.___In.
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance ___Ft.___In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.