Caution, Clearance _ft_in, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1130-NA_10x7

  • Mfr # U4-1130-NA_10x7

  • Zoro # G5768213


product price:  $7.19
/ea

Key Features

Legend
Clearance ___ft___in
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1130-NA_10x7
Zoro #
G5768213
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Clearance ___ft___in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Caution
Sign Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Write-On Surface
State Specific Sign
No
Sign Header Text Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Clearance ___Ft.___In.
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Abrasion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clearance ___Ft.___In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.