Caution, Close Clearance, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1131-RD_14X10

  • Mfr # U4-1131-RD_14X10

  • Zoro # G2725278


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Close Clearance
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1131-RD_14X10
Zoro #
G2725278
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Close Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Background Color
Black
Material Properties
Flexible
Sign Legend
Close Clearance
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.