Zoro Homepage

Caution, Close Clearance, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1131-RD_7X5

  • Mfr # U4-1131-RD_7X5

  • Zoro # G2725269


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Close Clearance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1131-RD_7X5
Zoro #
G2725269
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Close Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Subject Matter
Personal Protection
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Header
Caution
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Caution
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Legend
Close Clearance
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Close Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.