Caution, Do Not Drink The Water, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1168-NP_14X10

  • Mfr # U4-1168-NP_14X10

  • Zoro # G4716741


product price:  $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Do Not Drink The Water
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1168-NP_14X10
Zoro #
G4716741
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Drink The Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Yellow
Header
Caution
ANSI Compliant
Yes
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Do Not Drink The Water
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.