Caution, Do Not Drink The Water, 5 in x 7 in, Reflective Sheeting, U4-1168-RD_7X5

  • Mfr # U4-1168-RD_7X5

  • Zoro # G2724526


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1168-RD_7X5
Zoro #
G2724526
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Potable Water
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Language
English
Material
Vinyl
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Printed Language
English
Sign Background Color
Yellow
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Drink The Water
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.