Caution, Do Not Drink The Water, 7 in x 10 in, Reflective Sheeting, U4-1168-RD_10X7

  • Mfr # U4-1168-RD_10X7

  • Zoro # G2724541


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1168-RD_10X7
Zoro #
G2724541
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Subject Matter
Potable Water
Header
Caution
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Legend
Do Not Drink The Water
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.