Caution, Do Not Drink The Water, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1168-NP_10X7

  • Mfr # U4-1168-NP_10X7

  • Zoro # G4728398


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Do Not Drink The Water
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1168-NP_10X7
Zoro #
G4728398
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Drink The Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Glow In The Dark
No
Sign Legend
Do Not Drink The Water
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.