Caution, Do Not Drink This Water, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU3-0288-NP_10x7

  • Mfr # LCU3-0288-NP_10x7

  • Zoro # G5177790


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Do Not Drink This Water
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0288-NP_10x7
Zoro #
G5177790
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Drink This Water
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Sign Background Color
Yellow
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend
Do Not Drink This Water
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Style
Text
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.