Caution, Do Not Drink This Water, 5 in x 7 in, Reflective Sheeting, LCU3-0288-RD_7x5

  • Mfr # LCU3-0288-RD_7x5

  • Zoro # G4305178


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0288-RD_7x5
Zoro #
G4305178
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Caution Reflective Label
Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Header
Caution
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Background Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Caution
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Sign Legend
Do Not Drink This Water
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Potable Water Caution Reflective Label

Description

Potable Water Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.