Caution, Do Not Enter While Machinery In Motion, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U4-1177-RA_14X10

  • Zoro # G9638386


product price: $12.29
/ea

Key Features

Header
Caution
Legend
Do Not Enter While Machinery In Motion
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1177-RA_14X10
Zoro #
G9638386
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Caution
Legend
Do Not Enter While Machinery In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Material
Aluminum
OSHA Compliant
Yes
Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
Do Not Enter While Machinery In Motion
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Abrasion Resistant
No
Product Type
Entrance Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.