Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Do Not Open Alarm Will Sound, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1185-RD_7X5

  • Zoro # G2724307


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Do Not Open Alarm Will Sound
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1185-RD_7X5
Zoro #
G2724307
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Open Alarm Will Sound
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Language
English
Background Color
Yellow
Subject Matter
Security and Surveillance
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend
Do Not Open Alarm Will Sound
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Alarm Will Sound, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products