Caution, Do Not Operate Man Working On Repairs, 10 in W x 7 in H, , Plastic, LCU3-0366-NP_10x7

  • Mfr # LCU3-0366-NP_10x7

  • Zoro # G5240072


product price:  $3.99
/ea

Key Features

Legend
Do Not Operate Man Working On Repairs
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0366-NP_10x7
Zoro #
G5240072
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Operate Man Working On Repairs
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header
Caution
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Glow In The Dark
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Legend
Do Not Operate Man Working On Repairs
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.