Caution, Do not operate this machine without guards in place. May cut, crush and cause injury.

  • Mfr # LCU3-0048-ED_10x7

  • Zoro # G5173983


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0048-ED_10x7
Zoro #
G5173983
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do not operate this machine without guards in place. May cut, crush and cause injury.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Double-Sided
No
Header Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
Caution
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury.
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products