Zoro Homepage

Caution, Do not operate without guards in place, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU3-0105-ED_10x7

  • Zoro # G5169302


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0105-ED_10x7
Zoro #
G5169302
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do not operate without guards in place
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Chemical Resistant
No
Write on Surface
No
Legend Pictogram ID
PEQM-74
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Mirror Print
No
Header Pictogram ID
PPIC-51
Legend Pictogram Description
Gears
Sign Format
ANSI/OSHA Format
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Yellow
Metal Detectable
No
Sign Legend
Do Not Operate Without Guards In Place.
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.