Caution, Do Not Play On Or Around, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1198-NA_14x10

  • Mfr # U4-1198-NA_14x10

  • Zoro # G5242793


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Do Not Play On Or Around
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1198-NA_14x10
Zoro #
G5242793
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Play On Or Around
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header
Caution
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Background Color
Black
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Legend
Do Not Play On Or Around
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Play On Or Around, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.