Caution, Do Not Step Here, 10 in x 14 in, Reflective Sheeting, U4-1204-RD_14X10

  • Mfr # U4-1204-RD_14X10

  • Zoro # G2723981


product price: $12.59
/ea

Key Features

Legend
Do Not Step Here
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1204-RD_14X10
Zoro #
G2723981
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Do Not Step Here
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Background Color
Yellow
Printed Language
English
Language
English
Header
Caution
Header Legend Color
Yellow
Material
Vinyl
Subject Matter
Slip, Trip, and Falls
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Sign Background Color
Yellow
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Do Not Step Here
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Step Here, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.