Caution, Do Not Talk To Operator, 10 in W x 7 in H, Plastic, LCU3-0286-NP_10x7

  • Mfr # LCU3-0286-NP_10x7

  • Zoro # G5269122


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
Do Not Talk To Operator
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0286-NP_10x7
Zoro #
G5269122
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Do Not Talk To Operator
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Background Color
Yellow
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Black
Header
Caution
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
Caution
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Do Not Talk To Operator

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.