Shop LYLE
See all product information
Create Account
Caution, Enter At Your Own Risk, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1259-NP_14X10
- Mfr # U4-1259-NP_14X10
- Zoro # G4717128
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Legend
Enter At Your Own Risk
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Enter At Your Own Risk, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.