Caution, Enter At Your Own Risk, 10 in x 14 in, Reflective Sheeting, U4-1259-RD_14X10

  • Mfr # U4-1259-RD_14X10

  • Zoro # G2723257


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Legend
Enter At Your Own Risk
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1259-RD_14X10
Zoro #
G2723257
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Enter At Your Own Risk
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Background Color
Yellow
Header
Caution
Legend Color
Black
Header Background Color
Black
Sign Background Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Printed Language
English
Header Legend Color
Yellow
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
Enter At Your Own Risk
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Entrance Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Enter At Your Own Risk, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.