Caution, Enter At Your Own Risk, 7 in x 10 in, Reflective Sheeting, U4-1259-RD_10X7

  • Mfr # U4-1259-RD_10X7

  • Zoro # G2723266


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
Enter At Your Own Risk
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1259-RD_10X7
Zoro #
G2723266
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Entrance Sign
Legend
Enter At Your Own Risk
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Legend Style
Text
Material
Vinyl
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend
Enter At Your Own Risk
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header
Caution
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Entrance Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Enter At Your Own Risk, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.